Shop All Coffee Makers
Brentwood Appliances
White Drip 4 Cup Coffee Maker
Mfr # TS-213W
Zoro # G0257906
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip
- Capacity 4 Cup
- Plumbing Required No
- Length (In.) 8"
- Width (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-213W
- Zoro # G0257906
- UPC # 812330021156
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 8" |
Width (In.) | 6" |
Height (In.) | 10" |
Details
Item | Coffee Maker |
Type | Drip |
Capacity | 4 Cup |
Color | White |
Plumbing Required | No |
Description
Use Brentwood Appliances TS-213W 4 Cup Coffee Maker to make the ideal pot of coffee. Simply place your grounds, add water and hit the power button. The warming plate keeps coffee hot. Save money with the reusable filter basket. This white coffee maker is BPA-free and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Breaker-Push Button Reset (EF02-125)
- PITCO Screen 23" (P6072404)
- FRIGOGLASS Carel Control (9953240270)
- KIKKOMAN Kikkoman Red Oyster Flavored Sauce 5lbs, PK6 (01538)
- HAMILTON BEACH Cofee Maker Black 12Cup (49465R)
- HOME BASICS 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (EM00248)
- CAPRESSO Black/Silver Single Serve 10 oz. Espresso Machine (303.01)
- CAPRESSO Capresso 426.05 5 Cup Programmable Coffeemaker (25973)
- CLASSIC COFFEE CONCEPTS Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V (SSU50)
- BUNN Coffeemaker 10C Black Grb (38300.0063)
- TOPS Perc Top 1-1/2-21/2In (55701)
- Brentwood Appliances Small Kitchen Appliances