Shop All Irons & Garment Steamers
Brentwood Appliances
Steam Iron with Retractable Cord
Mfr # MPI-59W
Zoro # G9765784
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3 lbs
- Color White
- Vertical Steaming Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # MPI-59W
- Zoro # G9765784
- UPC # 812330021262
- Country of Origin China
- Category Irons & Garment Steamers
Details
Item | Steam Iron With Retractable Cord (White) |
Weight | 3 lbs |
Color | White |
Vertical Steaming | Yes |
Description
The Brentwood Appliances Steam Iron with Retractable Cord features dry, burst and spray functions to smoothen fabric by eradicating unsightly wrinkles. This iron is made from nonstick soleplate and the vertical steam machine controls the temperature. The steam iron comes with a retractable cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 51in Ultra Hygiene Handle, Red (29604)
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- WOOSTER Easy Squeegee V-Notch, 25-30 Mils (R8155)
- BLACK & DECKER STEAM IRON 1700W (D3300)
- JIFFY STEAMER J-2000 Garment Steamer w/NEMA 5-15 120V Cord Set (1221)
- CONAIR FABRIC STEAMR TRAV 1100W (GS2)
- BLACK & DECKER GRMNT STAMR NAVY 120V (HGS011S)
- CONAIR Steam and Iron 2-in-1 (GS108WH)
- GOLDSTAR Goldstar GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe (GS-85)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- Brentwood Appliances Irons & Garment Steamers