Shop All Irons & Garment Steamers
Brentwood Appliances
Steam Iron with Auto Shutoff and Retractable Cord (White)
Mfr # MPI-90W
Zoro # G9766030
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Cleaning Yes
- Shut Off Auto
- Weight 2 lbs
- Color White
- Vertical Steaming Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # MPI-90W
- Zoro # G9766030
- UPC # 812330021248
- Country of Origin China
- Category Irons & Garment Steamers
Details
Item | Steam Iron With Auto Shut-OFF (White) |
Self-Cleaning | Yes |
Shut Off | Auto |
Weight | 2 lbs |
Color | White |
Vertical Steaming | Yes |
Description
The powerful 1,200 watt Brentwood Appliances' MPI-90R Steam Iron with Auto Shutoff and Retractable Cord quickly and efficiently eliminates wrinkles giving your clothes a crisp, polished look. It features 3 way auto shutoff, fabric selection guide, dry, steam and spray settings, water level window and 360deg swivel cord. Use the vertical steam setting to remove wrinkles from curtains, drapes, linens and more. This stylish black steam iron accents any home's decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam Hand Soap Cartridge, 6 PK (RFW1L)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- DIVERSEY Liquid Laundry Stain Remover 5 gal., Pail (95750345)
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- TINKERTOOLS Professional Series Garment Steamer; Silver (TI625700)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- TINKERTOOLS 36 X 11 in. Electronic Home Steam Press; White (TI72283)
- ALMO Bespoke AirDresser Grand 5-Hanger Steam Clothing Care System (DF10A9500CG)
- HAMILTON BEACH COMMERCIAL Iron Black 3way Auto Shutoff (HIR200B)
- ACORN MFG Acorn RL5BP Forged Iron Scroll Surface Bolt - Black (RL5BP)
- Brentwood Appliances Irons & Garment Steamers