Shop All Irons & Garment Steamers
Brentwood Appliances
Nonstick Steam Iron with Retractable Cord
Mfr # MPI-59R
Zoro # G9764305
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.40 lbs
- Color Red
- Vertical Steaming Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brentwood Appliances
- MFR # MPI-59R
- Zoro # G9764305
- UPC # 812330021279
- Country of Origin China
- Category Irons & Garment Steamers
Details
Item | Non-Stick Steam Iron with Retractable Cord, Red |
Weight | 2.40 lbs |
Color | Red |
Vertical Steaming | Yes |
Description
The powerful 1,200 watt Brentwood Appliances' MPI-59R NonStick Steam Iron with Retractable Cord quickly and efficiently eliminates wrinkles, giving your clothes a crisp, polished look. It features a fabric selection guide, dry, steam and spray settings and a water level window. Use the vertical steam setting to remove wrinkles from curtains, drapes, linens and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antiseptic Foam Skin Cleanser, Unscented, 1200 mL Refill, PK2 (91595)
- UNGER Solid Cleaners & Detergents, Unscented, Tablet, 100 PK (PL5ES)
- ALLPOINTS Brush El Ht (183147)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- BLACK & DECKER Iron 1 Step Steam Grn (IR16X)
- BLACK & DECKER GRMNT STAMR NAVY 120V (HGS011S)
- BLACK & DECKER Steam Iron (ICR19XS)
- SUNBEAM Greensense Iron Non-Stick A/O (IR4002001)
- CONAIR Fabric Steamr Prtbl Blue (GS38)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- BLACK & DECKER STEAM IRON 1700W (D3300)
- Brentwood Appliances Irons & Garment Steamers