Shop All Waffle Makers
Brentwood Appliances
Nonstick 7" Belgian Waffle Maker
Mfr # TS-230S
Zoro # G9762950
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooking Surface (in.) 7" dia.
- Watts 1000
- Includes Convenient power and heat indicator lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-230S
- Zoro # G9762950
- UPC # 812330023242
- Country of Origin China
- Category Waffle Makers
Details
Item | Belgian Waffle Baker |
Cooking Surface (in.) | 7" dia. |
Watts | 1000 |
Includes | Convenient power and heat indicator lights |
Color | Stainless Steel |
Description
The powerful 1,000 watt Brentwood Select TS-230S 7 in. Nonstick Belgian Waffle Maker cooks a perfect 7 in. waffle in just 3 to 5 minutes. The waffle slides right out of the easy to clean nonstick plates. This waffle maker includes convenient power and heat indicator lights and stores upright for compact storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Safety Valve 3/8" (00-720719-00001)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- MERCER CUTLERY Spatula, 8 In (M18820P)
- PARTNERS BRAND Plastic Spoons, White, 1000/Case (PW106)
- NATIONAL PRESTO Waffle Bowl Maker Black (03500)
- BLACK & DECKER Belgian Waffle Maker (WMB500)
- WELLS MANUFACTURING Stainless Steel 7" dia. Waffle Maker (WB-WB-2E)
- WARING COMMERCIAL Stainless Steel 7" dia. Double Waffle Maker (WW200)
- WARING COMMERCIAL Belgian Waffle Marker, 7 in Diameter (WW180X)
- MEGACHEF MegaChef MC-ANIMALCAKES1 10.5 in. Fun Animal Design Non Stick Pancake Maker Pan with Cool Touch Handle (MC-ANIMALCAKES1)
- HAMILTON BEACH Hamilton Beach 6029438 1 Waffle Stainless Steel Belgian Waffle Maker; Black & Silver (6029438)
- Brentwood Appliances Waffle Makers