Shop All Food Mixers
Brentwood Appliances
Lightweight 5-Speed Electric Hand Mixer (White)
Mfr # HM-48W
Zoro # G0331038
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Lightweight, Ergonomic Design, Easy Clean, Dishwasher Safe Component, Durable
- Standards cETL
- Color White
- Power Consumption 150W
- Number of Speed Settings 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # HM-48W
- Zoro # G0331038
- UPC # 812330021866
- Country of Origin China
- Category Food Mixers
Details
Item | Hand Mixer |
Special Features | Lightweight, Ergonomic Design, Easy Clean, Dishwasher Safe Component, Durable |
Standards | cETL |
Color | White |
Power Consumption | 150W |
Number of Speed Settings | 5 |
Description
Use the ergonomic and powerful Brentwood HM-48W Lightweight 5-Speed Electric Hand Mixer to easily beat eggs, whip cream, mix light batter and more for extended periods of time. Control speed and eject beaters with 1 hand. The dishwasher safe beaters are made from durable chrome plated metal. It has a long-lasting 150-watt motor to complete any task and is designed with a white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Relay (040-0163-06) (Old 040-0 (1394081)
- FROSTY FACTORY Faucet Plunger (C6513P)
- LOGO BRANDS New Orleans Saints 15oz Stripe Mug (620-C15SM)
- SOUTHBEND Thermostat D1/D18, 3/16 X 13, 48 (3004238)
- BRENTWOOD APPLIANCES Lightweight 5-Speed Electric Hand Mixer (Blue) (HM-48BL)
- RISE BY DASH MIXER STAND BLACK 3QT (RCSM200GBBK02)
- INTEDGE Grinder Plate - 1/2" For - Part# 12H12 (12H12)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- HOBART Beater/Paddle For 20 Qt. (23126)
- HOBART Plate, Shredder (3/16") (00-77045)
- HOBART Beater 140 Qt For - Part# 00-T-68064 (00-T-68064)
- Brentwood Appliances Small Kitchen Appliances