Shop All Irons & Garment Steamers
Brentwood Appliances
Full-Size Nonstick Steam Iron (Red)
Mfr # MPI-61
Zoro # G0258195
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.50 lbs
- Color Red
- Adjustable Steam Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # MPI-61
- Zoro # G0258195
- UPC # 181225800610
- Country of Origin China
- Category Irons & Garment Steamers
Details
Item | Non-Stick Steam/Dry, Spray Iron in Red |
Weight | 2.50 lbs |
Color | Red |
Adjustable Steam | Yes |
Description
Ironing usually isn't anyone's favorite chore, but with this 2-1/2 lb. MPI-61 Full-Size Nonstick Steam Iron from Brentwood Appliances, at least you can accomplish the job with all the bells and whistles this iron has to offer. This red iron quickly and efficiently eliminates wrinkles, giving your clothes a crisp, polished look. It features a fabric selection guide, dry, steam and spray settings and a water level window.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- 3M Towels & Wipes, White, Non-woven Cloth, 80 Wipes, Unscented (CL610)
- SELLARS Sellars 5448301 Blue Shop Towel; Pack 3 (165030)
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- TINKERTOOLS 36 X 11 in. Electronic Home Steam Press; White (TI72283)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- SUNBEAM Greensense Mid Size Iron, Black (3018200000)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- COMMERCIAL CARE 1600 Watts Iron with Self-Cleaning (CCSI900)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- BLACK & DECKER STEAM IRON BLU 11.4in. H (D3030)
- Brentwood Appliances Irons & Garment Steamers