Shop All Meat Grinders
Brentwood Appliances
Electric Meat Grinder and Sausage Stuffer
Mfr # MG-400W
Zoro # G0331248
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Color White
- Material Stainless Steel, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # MG-400W
- Zoro # G0331248
- UPC # 812330021743
- Country of Origin China
- Category Meat Grinders
Details
Item | Food Mincer |
Voltage | 120 V AC |
Color | White |
Material | Stainless Steel, Rubber |
Description
The powerful Brentwood Appliances MG-400W Electric Meat Grinder and Sausage Stuffer processes all types of meats. The fine and coarse cutting plates produce different textures. Make sausages and traditional Kubbe with the included attachments. The reverse operation quickly removes unwanted jams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Float Stem Assembly 1/4 Cc (M0251)
- BEAVER Beaver American Picnic Mustard 12.5 oz. Bottle, PK6 (238)
- RELIANCE WATER HEATERS Thermostat El 120-160Deg (100108684)
- SYNESSO FILTER BASKET, BLIND BACK FLUSH (1.7020)
- AMERICAN EAGLE AE-G22N/06-02 #22 Grinder Plate 1/16” (2MM) (AE-G22N/06-02)
- AMERICAN EAGLE AE-G12N/44 Meat Pusher For Commercial Meat Grinders AE-G12N, AE-G22N (AE-G12N/44)
- AMERICAN EAGLE AE-G22N 1.5 HP Electric Meat Grinder (AE-G22N)
- AMERICAN EAGLE AE-MC12NH 1/4" Stainless Steel Meat Cutter Attachment Fits #12 Hub (AE-MC12NH-1/4)
- STARFRIT Manual Meat Grinder (093347-003-0000)
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-2201-W)
- AMERICAN EAGLE AE-G12N/13 Teflon Washer For Commercial Meat Grinders AE-G12N & AE-G22N (AE-G12N/13)
- Brentwood Appliances Small Kitchen Appliances