Shop All Waffle Makers
Brentwood Appliances
Double Waffle Bowl Maker
Mfr # TS-1402BL
Zoro # G0256402
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity 2 Waffles
- Cooking Surface (in.) 3.5" dia.
- Features Easy to clean, nonstick plates and power and preheat indicator lights.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-1402BL
- Zoro # G0256402
- UPC # 812330023761
- Country of Origin China
- Category Waffle Makers
Details
Item | Waffle Bowl Maker |
Holding Capacity | 2 Waffles |
Cooking Surface (in.) | 3.5" dia. |
Features | Easy to clean, nonstick plates and power and preheat indicator lights. |
Color | Blue |
Description
Use the Brentwood Appliances TS-1402BL Double Waffle Bowl Maker to easily bake 3.5 in. bowls for desserts. This handy waffle maker also makes bowls made out of tacos, hash browns, and cookies. It features easy to clean, nonstick plates and power and preheat indicator lights. Safely bake your bowls with the cool-touch housing and secure nonslip feet. The playful Blue color adds some serious fun to your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Gluten Free Maple Brown Sugar Oatmeal Cup 2.15 oz. Cup, PK12 (1369C0112)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- MAGIKITCHEN PRODUCTS Valve, Gas Safety 24V, Nat, Vr8204 (60113501-CL)
- CARLISLE FOODSERVICE Tumbler, 22 oz., Clear, PK24 (582207)
- HAMILTON BEACH BELGIAN WAFFLE MAKER SS (26080)
- WELLS MANUFACTURING Stainless Steel 7" dia. Waffle Maker (WB-WB-2E)
- STARFRIT 4-In. Electric Mini Waffle Maker, Red (024725-006-0000)
- HAMILTON BEACH Hamilton Beach 6029438 1 Waffle Stainless Steel Belgian Waffle Maker; Black & Silver (6029438)
- NATIONAL PRESTO Waffle Bowl Maker Black (03500)
- BLACK & DECKER 4 waffle Black/Silver Stainless Steel Belgian Waffle Maker (WM1404S)
- BLACK & DECKER Wafflemaker+Bake+Grill (G48TD)
- Brentwood Appliances Waffle Makers