Shop All Cookware
Brentwood Appliances
Double Electric Burner (1,500-Watt)
Mfr # TS-361BK
Zoro # G1140059
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL
- Application Kitchen
- Maximum Number of Burner Element 2
- Maximum Cooking Element Power 1000W
- Minimum Cooking Element Power (Electric) 500W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-361BK
- Zoro # G1140059
- UPC # 812330021187
- Country of Origin China
- Category Cookware
Details
Standards | cETL |
Application | Kitchen |
Maximum Number of Burner Element | 2 |
Maximum Cooking Element Power | 1000W |
Minimum Cooking Element Power (Electric) | 500W |
Fuel Type | Electric |
Cooking Element Type | Burner |
Description
The powerful Brentwood Appliances 1,500-Watt Double Electric Burner produces adjustable, even heat. It features a power indicator light, and the small and lightweight design takes up little counter space. It's also easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACPHD)
- BLODGETT Handle (7855)
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 13in (01303)
- ALLPOINTS Rubber Mallet (136568)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- COLUMBIAN HOME SAUCEPAN SET BLK 2PC (6148-2)
- LODGE Griddle 10 In Seasoned Steel (CRSGR18)
- HAMILTON BEACH Hamilton Beach 6849954 8 qt. Black Plastic Insulated Slow Cooker Bag (6849954)
- VOLLRATH Pot, 12 Qt, D 10 7/8 In. (78820)
- LODGE Cast Iron Grill Pan 12 in. Black (L10GPL)
- NUTRICHEF Dutch Oven Pot Work With Nccw11Cof (PRTNCCW11COFDOP)
- Brentwood Appliances Cookware