Shop All Coffee Makers
Brentwood Appliances
Blue Drip 4 Cup Coffee Maker
Mfr # TS-213BL
Zoro # G0258046
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drip
- Capacity 4 Cup
- Length (In.) 8"
- Width (In.) 6"
- Height (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-213BL
- Zoro # G0258046
- UPC # 812330024010
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 8" |
Width (In.) | 6" |
Height (In.) | 10" |
Details
Item | Coffee Maker |
Type | Drip |
Capacity | 4 Cup |
Color | Blue |
Plumbing Required | No |
Description
Use the Brentwood Appliances TS-213BL 4 Cup Coffee Maker to make your ideal pot of coffee. Simply place your grounds, add water, and hit the power button. The warming plate keeps your coffee piping hot, and the reusable filter helps save you money. This Blue coffee maker is BPA-free and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: 600 Lb. Surface mount single door - basic. (CMD-CX-91S-06)
- KNG 3 Pocket Adjustable Orange Bib Apron (1040ORA)
- BUNN Washer For Bunn - Part# 1291-0000 (1291-0000)
- SCOTT MEGA Cartridge InCounter Napkins, White, 6PK (KCC98908)
- BUNN Axiom„¢ 12 Cup Auto Coffee Brewer, 15A, 3 Warmers, Axiom-15-3 (38700)
- ARZUM Okka Automatic Turkish Coffee Machine, Maker, 120V UL, BlackChrome (OK002B)
- FARBERWARE PERCOLATOR 8CUP BLK/SLVR (FCP280)
- INSTANT BRANDS SINGL SERV COFE MKR 40OZ (140-6312-01)
- GREEN MOUNTAIN BREWER, K-2500¬ Single-Serve (GMT7952)
- HAMILTON BEACH Coffee Mkr Blk/Slv 14Cup (46390)
- CAPRESSO Coffeemaker Blk/Slv 5Cup (426.05)
- Brentwood Appliances Small Kitchen Appliances