Shop All Coffee Grinders
Brentwood Appliances
Blue 4 oz. Coffee and Spice Grinder
Mfr # CG-158BL
Zoro # G0256743
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # CG-158BL
- Zoro # G0256743
- UPC # 812330024003
- Country of Origin China
- Category Coffee Grinders
Details
Item | Coffee and Spice Grinder |
Capacity | 4 oz. |
Color | Blue |
Description
The Brentwood Appliances CG-158BL 4 Oz. Coffee and Spice Grinder uses 1-touch operation to grind quickly and evenly using durable stainless steel blades. It also allows you to see the coarseness of the contents with the convenient, clear view top. This Black grinder has a reliable safety lock system to prevent accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 2 oz Clear Poly Portion Cups, PK2500 (FP-P200-PP)
- HAMILTON BEACH Motor Assembly Complete Bch (990156300)
- PERLICK LED Light Strip White Backba (68391)
- LIFETIME Kitchen Shear Cs Blk 1Pc (5215769)
- CUISINART Grinder Coffee White (DCG-20N)
- BUNN Bunn Platsic Funnel (20583.0003)
- CUISINART Grinder Coffee Black (DCG-20BKN)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- WARING COMMERCIAL Silver Varies By Spice Spice Grinder with 3 Grinding Bowls (WSG30)
- BUNN Coffee Grinder (22102)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- Brentwood Appliances Coffee Grinders