Shop All Coffee Makers
Brentwood Appliances
Black Single Serve Coffee Maker
Mfr # TS-112B
Zoro # G9765699
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Serve
- Color Black
- Length (In.) 8-1/2"
- Width (In.) 6-1/2"
- Height (In.) 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-112B
- Zoro # G9765699
- UPC # 181225100628
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 8-1/2" |
Width (In.) | 6-1/2" |
Height (In.) | 9" |
Details
Item | Coffee Maker |
Type | Single Serve |
Color | Black |
Plumbing Required | No |
Description
Coffee that's just for you! Use the Brentwood Appliance TS-112B Single Serve Coffee Maker with Mug to make the perfect cup of coffee using your favorite coffee grounds. Simply place your grounds, add water and hit the power button! The reusable filter basket holds up to 4 tablespoons, double the strength of a normal cup of coffee. This black unit is BPA free and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Instant Chocolate Pudding 1.75lbs Bag, PK12 (10043000832711)
- KAWNEER Handle, Door , Push/Pull Kit (137-700-14)
- ZORO SELECT Oven Knob, Stove/Oven/Range Type, PK4 (61201)
- GOLD MEDAL 24CT 8OZ CornOil Kit (2838)
- BUNN Stainless Steel Pour Over 102 oz. Airpot Coffee Brewer (CW Aps)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FCS-3)
- PROCTOR-SILEX PROCTOR SILEX 43501Y 12 Cup Auto Drip Coffee Maker (43501Y)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- FARBERWARE Percolator 2-4Cup (FCP240)
- MELITTA Coffeemaker Drip 2-6Cup (640446)
- BRENTWOOD INDUSTRIES SELECT 12 CUP DIGITAL COFFEE MAKER (TS-222BK)
- Brentwood Appliances Small Kitchen Appliances