Shop All Coffee Makers
Brentwood Appliances
Black Drip 64 oz. Tea and Coffee Brewer
Mfr # KT-2150BK
Zoro # G0319515
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip
- Capacity 64 oz.
- Length (In.) 9-1/2"
- Width (In.) 6-3/4"
- Height (In.) 14-1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # KT-2150BK
- Zoro # G0319515
- UPC # 812330023952
- Country of Origin China
- Category Coffee Makers
Dimensions
Length (In.) | 9-1/2" |
Width (In.) | 6-3/4" |
Height (In.) | 14-1/5" |
Details
Item | Tea and Coffee Brewer |
Type | Drip |
Capacity | 64 oz. |
Color | Black |
Plumbing Required | No |
Description
A hot day can still be a great day with your choice of iced tea or iced coffee! The Brentwood Appliances KT-2150BK Iced Tea and Coffee Maker makes large batches of your favorite brews. This black iced beverage maker features a strength selector dial, reusable filter basket, auto shutoff and a 64 oz. pitcher with a 3 position lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Thermostat Kx, 3/8 X 5-5/8, 36 (P5047587)
- EDGESTAR 22 Inch Wide 101 Cu Ft Commercial Beverage Merchandiser W Temperature Alarm and Reversible Door (VBM101SS)
- KNG Large Striped Baggy Cargo Chef Pants (1059L)
- PORTION PAC Portion Pac Mrs. Butterworth Syrup 1.5 oz. Cup, PK100 (10044209971027)
- ALLPOINTS Double Wall Coffee Maker 42 Cup Stainless Steel (18653)
- BUNN Stainless Steel 2.5 L Coffee, 2.5 Liter, Airpot, Stainless Steel (32125.0000)
- BUNN Stainless Steel Pour Over 102 oz. Airpot Coffee Brewer (CW Aps)
- HADEN COFFE MKER BLACK 12CUP (75098)
- KEURIG K-Supreme 66 oz Gray Single Serve Coffee Maker (5000368400)
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49630)
- TEXSPORT Percolator- Enamel 8 Cup (14515)
- Brentwood Appliances Small Kitchen Appliances