Shop All Toasters
Brentwood Appliances
6-1/2" 2-Slot White Toaster
Mfr # TS-292W
Zoro # G9882002
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Slice
- Capacity 2-Slot
- Width 6-1/2"
- Depth 10"
- Height 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-292W
- Zoro # G9882002
- UPC # 812330020401
- Country of Origin China
- Category Toasters
Dimensions
Width | 6-1/2" |
Depth | 10" |
Height | 7.2" |
Details
Item | Toaster |
Type | 2-Slice |
Capacity | 2-Slot |
Color | White |
Description
The powerful 800 watt Brentwood Appliances' TS-292R 2-Slice Cool-Touch Toaster with Extra-Wide Slots can toast bagels, thick artisan bread, waffles and more!Choose between 6 shades, light to dark. Auto centering guides insure even toasting. This toaster includes an easy access crumb tray and convenient cord wrap. The white housing is cool to the touch for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Mezze Rigatoni Pasta 16 oz., PK12 (1000010549)
- UNITED BRANDS Charger, Cream (24-Pack) Pk (SV2524)
- ALLIANCE ASSY, ACCESS PANEL, PKG (D514250WP)
- CURTIS Glass, Gauge(10"L) (3-Pack) For - Part# Wcwc-37396 (WCWC-37396)
- HAMILTON BEACH Proctor Silex Stainless Steel Silver 2 slot Toaster 7.6 in. H X 6.6 in. W X 10.7 in. (22302)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- COMMERCIAL CHEF 4 Slice Mechanical Toaster Oven (CHTO40B)
- COFFEE PRO Toaster Oven, w/Pan, 9L, 14-6/10"x12-3/4"x9", Stainless Steel (CFPOG9431)
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- GALAXY EQUIPMENT Galaxy CT-10 Conveyor Toaster with 3in Opening - 120V 1750W (177GCT10)
- HAMILTON BEACH Metal Silver 4 slot Toaster 10.9 in. H X 11.2 in. W X 7.5 in. D (24910)
- Brentwood Appliances Small Kitchen Appliances