Shop All Toasters
Brentwood Appliances
6-1/2" 2-Slot Blue Toaster
Mfr # TS-292BL
Zoro # G9762829
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Slice
- Capacity 2-Slot
- Width 6-1/2"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-292BL
- Zoro # G9762829
- UPC # 812330024027
- Country of Origin China
- Category Toasters
Dimensions
Width | 6-1/2" |
Depth | 10" |
Details
Item | Toaster |
Type | 2-Slice |
Capacity | 2-Slot |
Color | Blue |
Description
The powerful Brentwood Appliances TS-292BL Cool Touch 2 Slice Toaster with Extra Wide Slots can toast bagels, thick artisan bread, waffles, and more. Choose between 6 shades, light to dark. The efficient auto centering guides insure even toasting. The toaster includes easy access crumb tray and convenient cord wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Pilot Orifice - Lp (M2690)
- HASTINGS HOME 3-pc Baking Pans, Nonstick Sheet, Silicone Handles, 17.75"x12", 15.75"x10" Jelly Roll, 13.5"x9" Bakeware (635869HNZ)
- ALLPOINTS Voltage Relay For Turbo Chef, TUC101272 (44-1773)
- VULCAN HART Top Grate 8-3/4D, 11 Longest Point (413773-00001)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- HADEN TOSTR STAINLESS STEEL WHITE 1500W 4SLOT (75013)
- DANBY Slice Countertop Toaster Oven (DBTO0412BBSS)
- HAMILTON BEACH BRANDS 2 Slice BLK Toaster (22624)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- HADEN TOASTER STAINLESS STEEL 2 SLOT WHITE (75018)
- Brentwood Appliances Toasters