Shop All Toasters
Brentwood Appliances
6-1/2" 2-Slot Black Toaster
Mfr # TS-292B
Zoro # G9761663
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Slice
- Capacity 2-Slot
- Width 6-1/2"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Appliances
- MFR # TS-292B
- Zoro # G9761663
- UPC # 812330020364
- Country of Origin China
- Category Toasters
Dimensions
Width | 6-1/2" |
Depth | 10" |
Details
Item | Toaster |
Type | 2-Slice |
Capacity | 2-Slot |
Color | Black |
Description
The powerful 800 watt Brentwood Appliances' TS-292B 2-Slice Cool-Touch Toaster with Extra-Wide Slots can toast bagels, thick artisan bread, waffles and more!Choose between 6 shades, light to dark. Auto centering guides insure even toasting. This toaster includes an easy access crumb tray and convenient cord wrap. The black housing is cool to the touch for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- LIBBYS Libby's Fancy Cream Corn 106 oz., PK6 (F003710093619)
- ROBOT COUPE Bowl Only (39795)
- MISSION FOODS Mission Foods 12" Fry-Ready Flour Tortillas, PK96 (37184)
- BRENTWOOD INDUSTRIES PANINI PRESS -WHT, (TS-245)
- STARFRIT 20.885-Quart 1,700-Watt Air Fryer Toaster Oven (024615-001-0000)
- COFFEE PRO 2-Slice Toaster (CFPOG8073)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- HAMILTON BEACH Metal Silver 4 slot Toaster 10.9 in. H X 11.2 in. W X 7.5 in. D (24910)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- Brentwood Appliances Toasters