Shop All Toasters
Brentwood Appliances
10" 4-Slot White Toaster
Mfr # TS-265
Zoro # G9761462
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Slice
- Capacity 4-Slot
- Color White
- Width 10"
- Depth 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brentwood Appliances
- MFR # TS-265
- Zoro # G9761462
- UPC # 812330023358
- Country of Origin Multiple
- Category Toasters
Dimensions
Width | 10" |
Depth | 9-1/2" |
Height | 6.3" |
Details
Item | Toaster |
Type | 4-Slice |
Capacity | 4-Slot |
Color | White |
Material | Stainless Steel |
Description
Save time in the morning preparing breakfast for the family with the powerful Brentwood Appliances TS-265 Cool Touch 4-Slice Toaster! This toaster fits easily on your countertop and makes it easy to toast up to 4 slices of bread at once. Choose level of toast from 1 of the 7 settings. The auto centering guides ensure even toasting. Individually cancel each toasting cycle using the cancel buttons. Right and left side crumb trays are located at the bottom of the toaster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN 30 Hot Dog Roller Machine, 11 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones (447961TXY)
- HATCO Selector Knob 1-1/2 D, Pointer (05.30.020.00)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- ANTUNES ROUNDUP Sprocket (7001329)
- GALAXY EQUIPMENT Galaxy MDT4 Standard-Duty 4-Slice Commercial Toaster - 1 1/2in Slots 120V (184MDT4)
- BLACK & DECKER TOASTER OVEN SILVER (TO1745SSG)
- HAMILTON BEACH BRANDS Hamilton Beach Brands 199202 4 Slice Extra Wide Slot Cool Touch Toaster (199202)
- HADEN TOSTR STAINLESS STEEL WHITE 1500W 4SLOT (75013)
- WARING COMMERCIAL 18-1/2" 4 Slot Stainless Steel Commercial Toaster (WCT704)
- HADEN TOASTER STAINLESS STEEL 2 SLOT BLACK (75097)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- Brentwood Appliances Small Kitchen Appliances