Shop All Computer Bags & Sleeves
Brenthaven
Tred Zip Folio 13 2018
Mfr # 2793
Zoro # G8866406
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.3"
- Height 11.5"
- Color Black
- Closure Type Zipper
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2793
- Zoro # G8866406
- UPC # 730791279308
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 15.3" |
Height | 11.5" |
Width | 1.5" |
Details
Color | Black |
Closure Type | Zipper |
Product Type | Carrying Case |
Style | Folio |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 15PK (MAX3931244)
- SOUTHWIRE Gauge, 25' Booster Cable W/ Parrot Jaw Clamp, 2 (ECI08862)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- Brenthaven Computer Bags & Sleeves