Shop All Computer Bags & Sleeves
Brenthaven
Tred Zip Folio 12 2018
Mfr # 2792
Zoro # G8865992
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.1"
- Height 10.5"
- Color Black
- Product Type Carrying Case
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2792
- Zoro # G8865992
- UPC # 730791279209
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 14.1" |
Height | 10.5" |
Depth | 1.5" |
Details
Color | Black |
Product Type | Carrying Case |
Closure Type | Zipper |
Style | Folio |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 (ML7-121911111111111)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- DYMO Rhino 4200 Case Kit (1835374)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- Brenthaven Computer Bags & Sleeves