Shop All Computer Bags & Sleeves
Brenthaven
Tred Zip Folio 11 2018
Mfr # 2790
Zoro # G8865329
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Carrying Case
- Width 1.5"
- Style Folio
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2790
- Zoro # G8865329
- UPC # 730791279001
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 1.5" |
Depth | 13" |
Height | 10" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Folio |
Closure Type | Zipper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for PE12V9, PX12090, UB1290 APC - 6 Pack (ML9-12MP61138411152)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- ENERGIZER Max D Alkaline Battery, 4 PK (E95BP-4)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- SAMSONITE Spinner Mobile Office (128167-1041)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- Brenthaven Computer Bags & Sleeves