Shop All Computer Bags & Sleeves
Brenthaven
Tred Slim Sleeve 11 2017
Mfr # 2695
Zoro # G8864796
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Compatibility Apple - MacBook
- Height 1"
- Depth 9.5"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2695
- Zoro # G8864796
- UPC # 730791269507
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 13" |
Height | 1" |
Depth | 9.5" |
Details
Compatibility | Apple - MacBook |
Style | Sleeve |
Product Type | Carrying Case |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MOTOROLA Earbud (53727)
- ILC Replacement for Dell T114c (T114C DELL)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- Brenthaven Computer Bags & Sleeves