Shop All Computer Bags & Sleeves
Brenthaven
Tred Flex Sleeve 11
Mfr # 2795
Zoro # G8865012
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 15"
- Product Type Carrying Case
- Width 10.8"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2795
- Zoro # G8865012
- UPC # 730791279506
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 15" |
Width | 10.8" |
Depth | 2.4" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Closure Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad, Red/White/Blue (ASP29302)
- ATLAS Selfie Extendable Handheld Stick Monopod with a Builtin Remote Button (ATLSZ075)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (M-M) Maxgrip 4K2K High Speed Cable W/ Ethernet - 50 Ft (HDI-1450)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- SAMSONITE Spinner Mobile Office (128167-1041)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- Brenthaven Computer Bags & Sleeves