Shop All Computer Bags & Sleeves
Brenthaven
Tred 14 Always-On Sleeve 2016
Mfr # 2604
Zoro # G8863822
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Carrying Case
- Compatibility Apple - MacBook 14"
- Depth 1.4"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2604
- Zoro # G8863822
- UPC # 730791260405
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 1.4" |
Height | 11.1" |
Width | 16" |
Details
Color | Black |
Product Type | Carrying Case |
Compatibility | Apple - MacBook 14" |
Style | Sleeve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Replacement Battery for Honda CRF450X 05-09 With 12V 1Amp Charger (MAX3956028)
- POPSOCKETS PopWallet Plus with PopGrip, Black (801937)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- ILC Replacement for Tomtom P5 (P5 TOMTOM)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- Brenthaven Computer Bags & Sleeves