Shop All Computer Bags & Sleeves
Brenthaven
Aero Sleeve 11 2017
Mfr # 2709
Zoro # G8864376
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Carrying Case
- Width 10"
- Style Sleeve
- Depth 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brenthaven
- MFR # 2709
- Zoro # G8864376
- UPC # 730791270909
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 10" |
Depth | 1.8" |
Height | 13.8" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (AX201.NGWG.NV)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- FIRESTIK Firestik FG3648-R 3 Foot No-Ground Plane Cb Antenna Kit Red (FG3648-R)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- Brenthaven Computer Bags & Sleeves