Shop All Computer Bags & Sleeves
Brenthaven
Aero 11 Sleeve
Mfr # 2681
Zoro # G8863341
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.3"
- Height 12.8"
- Style Sleeve
- Depth 2.3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brenthaven
- MFR # 2681
- Zoro # G8863341
- UPC # 730791268104
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 10.3" |
Height | 12.8" |
Depth | 2.3" |
Details
Style | Sleeve |
Color | Black |
Product Type | Carrying Case |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMICFUNCTION 8 in. USB OTG Cable Micro USB to Micro USB Male to Male (DY966934)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- SAMSONITE Spinner Mobile Office (128167-1041)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- Brenthaven Computer Bags & Sleeves