Shop All Compression Tube Fittings
Brennan Industries
Union Tee, N2603
Mfr # N2603-20-20-20-SS
Zoro # G506597490
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 1 1/4 in x 1 1/4 in x 1 1/4 in
- Hex Size 2 in
- Standards A 213, ASTM A 269
- Compatible Fitting Brands Parker A-LOK, Swagelok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2603-20-20-20-SS
- Zoro # G506597490
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Hex Size | 2 in |
Overall Length | 5 5/32 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Fitting Side C Tube Outer Diameter | 1 1/4 in |
Description
Union Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in, Fitting Side C Tube Outer Diameter 1 1/4 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Lavatory Faucet (9417F05)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- DIXON Solid End Cap, Clamp 304SS, 4" (16AMP-G400)
- BRENNAN INDUSTRIES Reducing Union Tee, N2603 (N2603-08-08-06-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-16-16-NWO-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-06-BT-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-06-08-NWO-SS)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- Brennan Industries Compression Tube Fittings