Shop All Compression Tube Fittings
Brennan Industries
Union Tee, N2603
Mfr # N2603-03-03-03-SS
Zoro # G106597432
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 3/16 in x 3/16 in x 3/16 in
- Standards A 213, ASTM A 269
- Hex Size 0 in
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2603-03-03-03-SS
- Zoro # G106597432
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/16 in x 3/16 in x 3/16 in |
Hex Size | 0 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Overall Length | 2 in |
Fitting Side C Tube Outer Diameter | 3/16 in |
Description
Union Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- SUPERIOR TOOL PIPE CUTTER 1-1/8"" MAX (35275)
- KOHLER Hinge Assembly (1109093-Y2)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-08-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-05-02-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (L269CA-6-6)
- Brennan Industries Compression Tube Fittings