Shop All Compression Tube Fittings
Brennan Industries
Union Tee, N2603
Mfr # N2603-02-02-02-SS
Zoro # G306597409
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards A 213, ASTM A 269
- Pipe Size 1/8 in x 1/8 in x 1/8 in
- Hex Size 7/16 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2603-02-02-02-SS
- Zoro # G306597409
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Hex Size | 7/16 in |
Overall Length | 1 3/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union Tee, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Cold, Brass (66L)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- RAIN BIRD Valve Box, 10" Round w/Green Lid (VBRND10)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-04-SS)
- BRENNAN INDUSTRIES Port Connector, Gas, N2440 (N2440-08-08-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In (12 JBU-S)
- Brennan Industries Tube Fittings