Shop All Compression Tube Fittings
Brennan Industries
Union Cross, N2650
Mfr # N2650-06-06-06-06-SS
Zoro # G306597485
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Size 3/8 in x 3/8 in x 3/8 in 3/8 in
- Standards A 213, ASTM A 269
- Hex Size 11/16 in
- System of Measurement Imperial/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2650-06-06-06-06-SS
- Zoro # G306597485
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in x 3/8 in x 3/8 in 3/8 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 1/2 in |
Fitting Side D Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Cross, Application Gas, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Side D Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-04-O-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- BRENNAN INDUSTRIES Instrumentation Fitting (N2408-05-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-04-SS)
- BRENNAN INDUSTRIES Male AN Adapter, Gas, N2427 (N2427-08-08-SS)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66CA-5-4)
- Brennan Industries Compression Tube Fittings