Shop All Compression Tube Fittings
Brennan Industries
Tube Nut, O.L 16 1/2 mm, Thread M14 x 1.5
Mfr # D0318-S06-SS
Zoro # G510190137
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Standards ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA (Registro Italiano Navale)
- Hex Size 17 mm
- Maximum Operating Pressure 11600 psi
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # D0318-S06-SS
- Zoro # G510190137
- Country of Origin Germany
- Category Compression Tube Fittings
Dimensions
Hex Size | 17 mm |
Compatible Tube Outer Diameter | 5 99/100 mm |
Overall Length | 16 1/2 mm |
Thread Size | M14 x 1.5 |
Details
Item | Tube Nut |
Specific Fitting Shape | Nut |
Standards | ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA (Registro Italiano Navale) |
Maximum Operating Pressure | 11600 psi |
Material Grade | 316 |
Application | Acids, Gases, Hydraulic Fluids |
System of Measurement | Metric |
Series | Volz |
Minimum Operating Temperature | -425 Degrees F |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 1,200 Degrees F |
Description
Tube Nut, Application Acids, Gases, Hydraulic Fluids, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 16 1/2 mm, Thread Size M14 x 1.5, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 5 99/100 mm, Series Volz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 25 (702429-L-BL)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (466-020)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-06-SS)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-10-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- Brennan Industries Compression Tube Fittings