Shop All Compression Tube Fittings
Brennan Industries
Tube End Reducer, Gas, N2406
Mfr # N2406-12-08-SS
Zoro # G006597433
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 27 mm, 28 1/2 mm
- Overall Length 2 5/32 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2406-12-08-SS
- Zoro # G006597433
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 27 mm, 28 1/2 mm |
Overall Length | 2 5/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Tube End Reducer, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3118 04 20)
- WINTERS Brass Needle Valve 1/4" Npt (SNV510)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/4 Inch NPT Female (FPC440)
- BRENNAN INDUSTRIES Swivel Straight, O.D 20 mm, O.L 60 mm (D6565-S20-S20-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-08-08-NWO-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-06-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-04-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-02-SS)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- Brennan Industries Tube Fittings