Shop All Compression Tube Fittings
Brennan Industries
Tube End Reducer, Gas, N2406
Mfr # N2406-08-06-SS
Zoro # G606597406
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 22 mm
- Compatible Fitting Brands Parker A-LOK, Swagelok
- Resistance Properties Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2406-08-06-SS
- Zoro # G606597406
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 22 mm |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Tube End Reducer, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" NOM C x 1/2" MNPT Copper Reducing Adapter (604R 5/8x1/2)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- DANCO Faucet Cartridge Va-5 Valley (88198)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-12-12-NWO-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-06-08-SS)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-08-08-SS)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- Brennan Industries Compression Tube Fittings