Shop All Compression Tube Fittings
Brennan Industries
Tube End Reducer, Gas, N2406
Mfr # N2406-06-04-SS
Zoro # G306597386
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 16 mm, 17 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Side B Connection Type Tube Stub
- Compatible Tube Hardness RB 75 to 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2406-06-04-SS
- Zoro # G306597386
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 16 mm, 17 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Tube End Reducer, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- KOHLER Stem Extension, Short (73089)
- IGLOO Replacement Lever Spigot, Black (00009522)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-16-16-NWO-SS)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-08-08-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-24-24-SS)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- PARKER 1/8" Compression 316 SS Union (2 HBU-SS)
- Brennan Industries Tube Fittings