Shop All Compression Tube Fittings
Brennan Industries
Tube End Reducer, Gas, N2406
Mfr # N2406-04-06-SS
Zoro # G206597400
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 14 mm
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Fitting Side B Tube Outer Diameter 3/8 in
- System of Measurement Imperial/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # N2406-04-06-SS
- Zoro # G206597400
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 14 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 19/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Tube End Reducer, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Tube Stub, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (6AYZ5)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014980)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-08-BT-SS)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-06-08-NWO-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- Brennan Industries Compression Tube Fittings