Shop All Compression Tube Fittings
Brennan Industries
Swivel Straight, O.D 20 mm, O.L 60 mm
Mfr # D6565-S20-S20-SS
Zoro # G210190161
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Hex Size 36 mm
- Standards ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3865, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
- Thread Size B M30 x 2
- Minimum Operating Temperature -425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # D6565-S20-S20-SS
- Zoro # G210190161
- Country of Origin Germany
- Category Compression Tube Fittings
Dimensions
Hex Size | 36 mm |
Thread Size B | M30 x 2 |
Fitting Side B Pipe Size | 20 mm |
Fitting Side A Tube Outer Diameter | 20 mm |
Overall Length | 60 mm |
Thread Size A | M30 x 2 |
Fitting Side B Tube Outer Diameter | 20 mm |
Fitting Side A Pipe Size | 20 mm |
Details
Item | Swivel Straight |
Specific Fitting Shape | Straight |
Standards | ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 3865, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale) |
Minimum Operating Temperature | -425 Degrees F |
Fitting Material | Stainless Steel |
Resistance Properties | Corrosion-Resistant, Temperature-Resistant |
Compatible Fitting Brands | Parker (EO/EO2) |
Maximum Operating Pressure | 6090 psi |
System of Measurement | Metric |
Fitting Side B Connection Type | Female Metric Swivel |
Fitting Side A Connection Type | Female Metric Swivel |
Material Grade | 316 |
Maximum Operating Temperature | 1,200 Degrees F |
Series | Volz |
Application | Acids, Gases, Hydraulic Fluids |
Description
Swivel Straight, Application Acids, Gases, Hydraulic Fluids, Fitting Side A Connection Type Female Metric Swivel, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 60 mm, Specific Fitting Shape Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- KOHLER 8 in to 16 in Mount, 3 Hole Bathroom Faucet (800T70-5ANL-CP)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- BRENNAN INDUSTRIES Union 90 Elbow, Gas, N2500 (N2500-10-10-SS)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6801 (N6801-06-08-NWO-SS)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-12-08-O-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-12-08-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-06-08-SS)
- PARKER Nut and Acetal Sleeve, Brass, Compression, 1/4 in Tube Opening Diameter, 10 Pack (61P-4)
- Brennan Industries Compression Tube Fittings