Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 5/8 in
Mfr # 0319-10-SS
Zoro # G511376110
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 5/8 in
- Fitting Connection Type JIC
- Overall Length 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0319-10-SS
- Zoro # G511376110
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Overall Length | 0.66 in |
Hose Fitting A Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- WOLVERINE Flow Control Valve, #12 SAE, 0-30 gpm (W-1912-30)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 5/8" Female O-Ring Boss, Reducer (6410-12-10-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 3/8" Female Jic Swivel, 90 deg Elbow (6501-08-06-FG)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in L (6500-04-04-SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- Brennan Industries Hydraulic Hoses & Fittings