Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 5/16 in
Mfr # 0319-05-SS
Zoro # G211376083
product price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 5/16 in
- Fitting Connection Type JIC
- Overall Length 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0319-05-SS
- Zoro # G211376083
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in |
Overall Length | 0.44 in |
Hose Fitting A Size | 5/16 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- STARRETT Layout Fluid, Aerosol, Blue, 11.5 oz. (1611)
- HARTELL Vcv-17 A3X-115 Check Valve (670042)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, 90 deg Elbow (6901-06-06-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Pipe X 2" Male Pipe, Hex Nipple (5404-32-32)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, Straight (2404-32-32)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 3/8" Female Pipe Swivel, Straight (1404-08-06)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-06-06-O)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- Brennan Industries Hydraulic Hose Adapters & Plugs