Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 3/8 in
Mfr # 0318-06-SS
Zoro # G211376113
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 3/8 in
- Fitting Connection Type JIC
- Thread Size 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 0318-06-SS
- Zoro # G211376113
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 9/16"-18 |
Overall Length | 0.73 in |
Hose Fitting A Size | 3/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- BRENNAN INDUSTRIES Fittings, 3/4" Male JIC- 3/4" Female JIC (6602-12-12-12-FG)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 3/8" Female Pipe Swivel, Straight (1404-08-06)
- BRENNAN INDUSTRIES 24FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-24-16)
- BRENNAN INDUSTRIES 20MP-12FP Reducer Bushing (5406-20-12)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in L (6500-04-04-SS)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- Brennan Industries Hydraulic Hoses & Fittings