Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 3/4 in
Mfr # 0318-12-SS
Zoro # G511376059
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tube Sleeve
- Fitting Material Stainless Steel
- Fitting Size 3/4 in
- Fitting Connection Type JIC
- Thread Size 1-1/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 0318-12-SS
- Zoro # G511376059
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Overall Length | 1.03 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC |
Standards | SAE, SAE J514/JIC |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 4-3V8.0-2517 Sheave (112054 4/3V8.0 2517)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40BS11H X 1/2)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- BRENNAN INDUSTRIES 32 JIC Cap (0304-C-32)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- BRENNAN INDUSTRIES Adapter 5/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-10-06-O)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- Brennan Industries Hydraulic Hose Adapters & Plugs