Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 2.16 in L
Mfr # 2403-12-12-SS
Zoro # G411376043
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2403-12-12-SS
- Zoro # G411376043
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 1-1/16"-12 |
Overall Length | 2.16 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 183" Outside Length, 5/8" Top Width, 1 Ribs (5LK1830)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- REELCRAFT 425 ft. 16/3 Cord Storage Reel 0 Outlets (CA30106-CS)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- BRENNAN INDUSTRIES 24FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-24-16)
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- Brennan Industries Hydraulic Hoses & Fittings