Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 2.06 in L
Mfr # 2405-12-12-SS
Zoro # G911376048
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2405-12-12-SS
- Zoro # G911376048
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 1-1/16"-12, 3/4"-14 |
Overall Length | 2.06 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x NPTF |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting B Connection Type | NPTF |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- SKF SKF-YET205-100CW, Insert Ball Brgs, YET205100CW (YET205-100CW)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-04-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 3/4" Male Pipe, Straight (2404-20-12)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/4-18, 9/16-18, Strt (2246-4-6S)
- Brennan Industries Hydraulic Hose Adapters & Plugs