Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.7 in L
Mfr # 6801-10-10-NWO-SS
Zoro # G211376038
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6801-10-10-NWO-SS
- Zoro # G211376038
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Thread Size | 7/8"-14 |
Overall Length | 1.7 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | Yes |
Hose Fitting B Connection Type | ORB |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.45 inch OD (2AK56H)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932620Q, Pressure Line, 5 micron, Outside-In (MF0058438)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 3/4" Male Pipe, Straight (2404-20-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-24-16)
- BRENNAN INDUSTRIES Adapter 1" Female O-Ring Boss X 1" Female O-Ring Boss, Straight (6425-16-16)
- TOMPKINS Hydraulic Fitting-Steel05MJ-06MP 90 (2501-05-06)
- Brennan Industries Hydraulic Hose Adapters & Plugs