Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.62 in L
Mfr # 6500-10-10-SS
Zoro # G411376074
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6500-10-10-SS
- Zoro # G411376074
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Thread Size | 7/8"-14 |
Overall Length | 1.62 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X02)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- BRENNAN INDUSTRIES Fittings, 3/4" Male JIC- 3/4" Female JIC (6602-12-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-06-04-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Female Pipe, Straight (2405-10-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, 90 deg Elbow (5504-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- Brennan Industries Hydraulic Hoses & Fittings