Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.62 in L
Mfr # 2403-08-08-SS
Zoro # G111376107
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 2403-08-08-SS
- Zoro # G111376107
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16 |
Overall Length | 1.62 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Connection Type | JIC |
Includes O-Ring | No |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6312 2Z JEM)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-06-06-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-06-08-O)
- BRENNAN INDUSTRIES 24MORB External Hex Head Plug (6408-24-O)
- BRENNAN INDUSTRIES Fittings, 1/2" Male Adjusta O Ring Boss (6901-08-08-NWO-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Jic, Straight (2403-06-04)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- Brennan Industries Hydraulic Hose Adapters & Plugs