Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.6 in L
Mfr # 6400-08-10-O-SS
Zoro # G811376100
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6400-08-10-O-SS
- Zoro # G811376100
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16, 7/8"-14 |
Overall Length | 1.6 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | ORB |
Includes O-Ring | Yes |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- BRENNAN INDUSTRIES Adapter 1" Male O-Ring Boss X 3/4" Female O-Ring Boss, Reducer (6410-16-12-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1501-06-06-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-08-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-06-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, Straight (6505-04-04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X08X08X08)
- Brennan Industries Hydraulic Hose Adapters & Plugs