Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.54 in L
Mfr # 6801-10-08-NWO-SS
Zoro # G511376103
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6801-10-08-NWO-SS
- Zoro # G511376103
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Thread Size | 3/4"-16, 7/8"-14 |
Overall Length | 1.54 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Includes O-Ring | Yes |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | ORB |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth (80A24 X 1)
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- HHIP SEET12T3-DM Coated Carbide Insert (6016-1123)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Male Pipe, Hex Nipple (5404-08-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Female Jic Swivel, 90 deg Elbow (6500-16-16-FG)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.6 in L (6400-08-10-O-SS)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- BRENNAN INDUSTRIES 10FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-10-16)
- BRENNAN INDUSTRIES 20MP-12FP Reducer Bushing (5406-20-12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- Brennan Industries Hydraulic Hoses & Fittings