Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.52 in L
Mfr # 6802-10-10-NWO-SS
Zoro # G411376081
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6802-10-10-NWO-SS
- Zoro # G411376081
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Thread Size | 7/8"-14 |
Overall Length | 1.52 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | ORB |
Hose Fitting A Gender | Male |
Includes O-Ring | Yes |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- GATES Truflex V-Belts, 5L570 (5L570)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- BRENNAN INDUSTRIES 48 O-Ring Face Flange Plug Code 61 (1724-48)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- BRENNAN INDUSTRIES 06FJ-08MJ Straight Reducer (2406-06-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X08X08)
- Brennan Industries Hydraulic Hose Adapters & Plugs