Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.52 in L
Mfr # 6802-08-10-NWO-SS
Zoro # G511376073
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brennan Industries
- MFR # 6802-08-10-NWO-SS
- Zoro # G511376073
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16, 7/8"-14 |
Overall Length | 1.52 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | ORB |
Includes O-Ring | Yes |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- DAYTON Fluidization Nozzle, 0.03 cfm@2.9psi (24A965)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H ROLLER LINK)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Jic X 1-1/2" Male Pipe, Straight (2404-24-24)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-10-08-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel (1405-06-06)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- TOMPKINS Hydraulic Fitting-Steel10MOR-10MOR ADJ (6403-NWO-10-10)
- Brennan Industries Hydraulic Hose Adapters & Plugs