Shop All Hydraulic Hose Adapters & Plugs
Brennan Industries
Stainless Hydraulic Adapter, 1.45 in L
Mfr # 6801-08-08-NWO-SS
Zoro # G111376053
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Stainless Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brennan Industries
- MFR # 6801-08-08-NWO-SS
- Zoro # G111376053
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 3/4"-16 |
Overall Length | 1.45 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Stainless Hydraulic Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Movement | Swivel |
Fitting Material | Stainless Steel |
Fitting Connection Type | JIC x ORB |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE, SAE J514, SAE/JIC 37 degrees |
Hose Fitting B Connection Type | ORB |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Includes O-Ring | Yes |
Description
Stainless Hydraulic Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Y Frame (048S17T2004)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- BRENNAN INDUSTRIES 16FJ-20MJ Straight Reducer (1Pc/Rigid) (2406-16-20)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, 90 deg Elbow (5504-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Female Jic Swivel, 90 deg Elbow (6501-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-06-08-O)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, Straight (2404-16-16)
- BRENNAN INDUSTRIES 06MP-08FP Straight Expander, 2PK (5405-06-08)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- Brennan Industries Hydraulic Hoses & Fittings